Zoro Homepage

Straight, Acetal, Barbed 1/4 in

  • Mfr # PLCD16004

  • Zoro # G0912335


product price: $32.15
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/4 in
Body Dia.
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD16004
Zoro #
G0912335
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Body Dia.
1.01 in
Coupling Size
1/4 in
Pipe Size (Fittings)
1/4"
Length
1.95 in
Tube Inside Dia.
1/4 in
Overall Length
1 15/16 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Temp. Range
-40 Degrees to 180 Degrees F
Series
PLC
Specific Pipe Fitting Shape
Coupling
Straight-Through/Shut-Off
Shut-Off
Pipe Fitting Connection Type
Barbed
Max. Pressure
120 psi
For Use With
LC and PLC Inserts
Color
White
Basic Pipe Fitting Shape
Coupling
Standards
FDA Approved, NSF, RoHS, USDA
Fitting Material
Acetal
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
180 Degrees F
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Coupler
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Fitting Shape
Straight
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
40 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.