Zoro Homepage

Straight, Acetal, Barbed 1/8 in

  • Mfr # PMCD1602

  • Zoro # G1328223


product price: $21.25
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCD1602
Zoro #
G1328223
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Coupling Size
1/8 in
Length
1.65 in
Body Dia.
0.79 in
Tube Inside Dia.
1/8 in
Fitting Side A Tube Inner Diameter
1/8 in
Overall Length
1 21/32 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Temp. Range
-40 Degrees to 180 Degrees F
Series
PMC12
Color
White
For Use With
MC and PMC Inserts
Specific Pipe Fitting Shape
Coupling
Max. Pressure
120 psi
Straight-Through/Shut-Off
Shut-Off
Standards
FDA Approved, NSF, RoHS, USDA
Maximum Operating Pressure
120 psi
Resistance Properties
Chemical-Resistant
Fitting Material
Acetal
Flow Control Type
Shut-off
Maximum Operating Temperature
180 Degrees F
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Coupler
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.