This item is Discontinued.

Coldform Absorbent Roll, 34 gal, Universal, Gray, Natural Fibers 2(CF)GRB28/150

Absorbent Roll, 34 gal, Universal, Gray, Natural Fibers (Discontinued)

  • Mfr # 2(CF)GRB28/150
  • Zoro # G3919736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2(CF)GRB28/150
Zoro #
G3919736
UPC #
-
Country of Origin
United States

Dimensions

Length
150 ft
Width
28"

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
34 gal
Material
Natural Fibers
Color
Gray
Perforations
Yes
Includes
Absorbs Oils, Solvents, Coolants and Water
Fluids Absorbed
Universal
Perforated
Yes
Volume Absorbed Per Pkg.
34 gal.
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Medium
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content

Description

Fluids Absorbed Universal, Volume Absorbed per Pkg. 34 gal, Material Natural Fibers, Perforated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.