Shop COLDFRONT TOOLS
See all product information
Create Account
Snow Brush, 10 7/8 in Head W
- Mfr # CF2007
- Zoro # G124931249
product price:Â
$
11.19
/ea
Key Features
Scraper Blade Height
3/4 in
Minimum Handle Length
41 in
Head Type
Pivoting
Handle Length
4.3 in
Handle Type
Foam Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF2007
- Zoro #
- G124931249
- UPC #
- 810220950098
- Country of Origin
- China
Dimensions
- Scraper Blade Height
- 3/4 in
- Minimum Handle Length
- 41 in
- Handle Length
- 4.3 in
- Maximum Handle Length
- 58 1/4 in
- Brush Head Width
- 10 7/8 in
- Scraper Blade Width
- 4 3/8 in
Details
- Head Type
- Pivoting
- Item
- Snow Brush
- Handle Type
- Foam Comfort Grip
- Handle Material
- Plastic
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 10 7/8 in, Scraper Blade Width 4 3/8 in, Scraper Blade Height 3/4 in, Handle Length 4.3 in, Pivoting, Handle Material Plastic, Maximum Handle Length 58 1/4 in, Minimum Handle Length 41 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.