Shop COLE PARMER
See all product information
Create Account
Benchtop Chiller
- Mfr # 2087418
- Zoro # G223924449
product price:Â
$
8,648.99
/ea
Free Shipping & Returns
Key Features
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Maximum
30 Degrees C
Overall Height
18 3/8 in
Color
White
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2087418
- Zoro #
- G223924449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 3/8 in
- Overall Depth
- 16 7/8 in
- Overall Width
- 9 1/8 in
Details
- Item
- Benchtop Chiller
- Temperature Accuracy Tolerance
- +/-0.1 Degrees C
- Temperature Setting - Maximum
- 30 Degrees C
- Color
- White
- Voltage
- 120V AC
- Capacity
- 1.5 L
- Product Type
- Benchtop Chiller
- Standards
- CSA, UL
- Features
- Continuous Fluid Level Monitoring Protects Pump and Prevents Freezing, Self-Diagnostic Test Helps Ensure Optimal Performance
- Temperature Setting - Minimum
- -20 Degrees C
- Display Type
- Touch-Screen
- Programmable
- Yes
- Current
- 3.3 A
- Flow Rate
- 24.6 lpm
- Plug Style
- Standard
- Cooling Capacity at 20 Degrees Celsius
- 1,000 W
- Pump Type
- Centrifugal
- Includes Alarm
- Yes
- Alarm Indicator Type
- Visual
Description
Heated or Refrigerated Refrigerated, Temperature Control Yes, Standards CSA, UL, Voltage 120V AC, Flow Rate 24.6 lpm, Overall Depth 16 7/8 in, Overall Height 18 3/8 in, Overall Width 9 1/8 in, Pump Type Centrifugal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.