Bottletop Dispenser, 2 mL
- Mfr # 0791538
- Zoro # G623356802
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Minimum Graduation - Metric
0.2 mL
Capacity - Metric
2 mL
Accuracy
+/-0.5%
Product Type
Bottle Top Dispenser
For Use With
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0791538
- Zoro #
- G623356802
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Bottletop Dispenser
- Minimum Graduation - Metric
- 0.2 mL
- Capacity - Metric
- 2 mL
- Accuracy
- +/-0.5%
- Product Type
- Bottle Top Dispenser
- For Use With
- Bottle
- Autoclavable
- Yes
- Includes
- Recirculation Valve
- Maximum Graduation - Metric
- 2 mL
- Compatible Product Type
- Bottle
Description
Bottletop Dispenser, Capacity - Metric 2 mL, Graduation Increments - Metric Not Applicable, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 2 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, Accuracy +/-0.5 Percent, Includes Recirculation Valve, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.