Cold Pack
Mfr # 0372615
Zoro # G211248557
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Height
1 5/8 in
Overall Length
8 1/4 in
Overall Width
6 1/4 in
Includes
Temperature Indicator Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0372615
Zoro #
G211248557
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
1 5/8 in
Overall Length
8 1/4 in
Overall Width
6 1/4 in
Details
Item
Cold Pack
Color
Blue
Includes
Temperature Indicator Label
Capacity
1 L
Product Type
Cooling Block
Description
Cold Pack, Capacity 1 L, Color Blue, Overall Height 1 5/8 in, Overall Length 8 1/4 in, Overall Width 6 1/4 in, Includes Temperature Indicator Label
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.