Zoro Homepage

Colored Micro-Tube Freezer Box, Pink

  • Mfr # 181058-P

  • Zoro # G405299327


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181058-P
Zoro #
G405299327
UPC #
-
Country of Origin
China

Description

Cardboard Freezer Boxes have a unique color band design and ample white space for quick, easy labeling and sample identification. Boxes can hold an 81 or 100 capacity cell divider (sold separately).Fits most standard size freezer racks.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 Fits 1.5-2.0ml Tubes Ideal for freezer storage Moisture resistant For use with 81 & 100 place dividers Ample white space and marking areaShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.50 x 5.50 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.