Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Dewar

  • Mfr # 4426057

  • Zoro # G811363421


product price: $2,185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
27 1/2 in
Overall Length
29 1/2 in
Overall Diameter
18 1/4 in
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426057
Zoro #
G811363421
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27 1/2 in
Overall Length
29 1/2 in
Overall Diameter
18 1/4 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Capacity
35 L
Weight - Full
95.2 lb
Product Type
Cryogenic Dewar
Normal Evaporation Rate
0.29 L
Safety Features Included
Lockable
Weight - Empty
32 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.