Shop COLE PARMER
See all product information
Create Account
Electrode, 1/2 in Dia, 5 in H, Epoxy
- Mfr # WD-59001-65
- Zoro # G4611267
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electrode
Includes
1 m Cable with BNC Connector
Overall Length
5 in
Junction
Single
Body Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD-59001-65
- Zoro #
- G4611267
- UPC #
- -
- Country of Origin
- China
- Item
- Electrode
- Product Type
- Electrode
- Includes
- 1 m Cable with BNC Connector
- Junction
- Single
- Body Material
- Epoxy
- Material
- Epoxy
- For Use With
- Liquids
- Connection Type
- BNC
- Sub-Category
- pH Electrode
- Shell Material
- Epoxy
- Compatible Product Type
- Liquids
- Traction Material
- Epoxy
Dimensions
- Overall Length
- 5 in
- Overall Diameter
- 1/2 in
- Manufacturer Warranty Length
- 6 mo
- Cable Length
- 0.91 m
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 0.91 m, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Electrolyte Not Applicable, Includes 1 m Cable with BNC Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.