Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENO318101
- Zoro # G521909179
product price:Â
$
2,057.99
/ea
Free Shipping & Returns
Key Features
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Includes
Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 1 m Cable, Test Certificate
Product Type
Electrode
Disposability
Single-Use
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENO318101
- Zoro #
- G521909179
- UPC #
- -
- Country of Origin
- United States
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Includes
- Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 1 m Cable, Test Certificate
- Product Type
- Electrode
- Disposability
- Single-Use
- Shelf Life
- 12 mo
- For Use With
- HQD Series Laboratory and Portable meters
- Electrolyte
- Dritek Gel
- Series
- IntelliCal
- Item
- Electrode
- Operating Temperature - Maximum
- 122 Degrees F
- Material
- Epoxy, Plastic
- Test Parameters
- Nitrate
- Junction
- Double
- Body Material
- Epoxy
- Sub-Category
- Electrode: Other
- Range
- 0.1 mg/L (7 x 10-6M) to 14 g/L (1 M) NO3-N
- Operating Temperature - Minimum
- 32 Degrees F
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Cable Length
- 1 m
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 1 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.