Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrophoresis Equipment

  • Mfr # 2840751

  • Zoro # G111509239


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Includes
Touchscreen
Overall Length
6 1/4 in
Product Type
Mini Power Supply
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840751
Zoro #
G111509239
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Overall Width
4 1/2 in

Details

Item
Electrophoresis Equipment
Includes
Touchscreen
Product Type
Mini Power Supply

Description

Electrophoresis Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.