Erlenmeyer Flask

  • Mfr # 3450263

  • Zoro # G623355515


product price:  $16.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3450263
Zoro #
G623355515
UPC #
-
Country of Origin
China

Description

Erlenmeyer Flask, Capacity - Metric 2,000 mL, Capacity - English 64 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 11.02 in, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Not Applicable, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 45 mm, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 400 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.