Lab Scale, 520 g Cap., LCD
- Mfr # FZ-523
- Zoro # G323354665
product price:Â
$
1,877.99
/ea
Free Shipping & Returns
Key Features
Standards
GLP Compliant
Weighing Surface Width
130 mm
Weighing Units
g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
Wire Rope Length
262 1/2 mm
Linearity
0.002 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ-523
- Zoro #
- G323354665
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- GLP Compliant
- Item
- Lab Scale
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Linearity
- 0.002 g
- Readability
- 0.001 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Repeatability
- 0.001 g
- Housing Material
- ABS
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Stabilization Time
- 1 sec
- Platform Material
- 304 Stainless Steel
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
- Capacity
- 520 g
- Display Type
- LCD
- Scale Graduations
- 0.001 g
- Washdown
- Not Washable
- Product Type
- Precision Lab Balance
Dimensions
- Weighing Surface Width
- 130 mm
- Wire Rope Length
- 262 1/2 mm
- Weighing Surface Depth
- 130 mm
- Overall Height
- 176 mm
- Overall Width
- 193 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Description
Scale Sub-Category Precision Balance, Capacity 520 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.