FEP Tubing, 5/32in ID x 1/4in OD; 50 Ft
- Mfr # FEP-156X250-*CP
- Zoro # G614118464
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Tube Material
FEP
Inside Dia.
5/32"
Outside Dia.
1/4"
Wall Thickness
3/64 in
Tube Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEP-156X250-*CP
- Zoro #
- G614118464
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- FEP
- Tube Color
- Clear
Dimensions
- Inside Dia.
- 5/32"
- Outside Dia.
- 1/4"
- Wall Thickness
- 3/64 in
- Tube Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.