Food, Milk, and Dairy Tubing, 1/4in ID x 3/8in OD; 50 Ft
- Mfr # 4440605
- Zoro # G214119434
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/16 in
Inside Dia.
1/4"
Outside Dia.
3/8"
Tube Length
50 ft
Tube Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4440605
- Zoro #
- G214119434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1/16 in
- Inside Dia.
- 1/4"
- Outside Dia.
- 3/8"
- Tube Length
- 50 ft
Details
- Tube Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.