Shop COLE-PARMER

Food, Milk, and Dairy Tubing, 3/4in ID x 1-1/4in OD; 50 Ft

  • Mfr # 444931805

  • Zoro # G914119437


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/4"
Inside Dia.
3/4"
Outside Dia.
1.25"
Tube Length
50 ft
Tube Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
444931805
Zoro #
G914119437
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/4"
Inside Dia.
3/4"
Outside Dia.
1.25"
Tube Length
50 ft

Details

Tube Color
Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.