Food, Milk, and Dairy Tubing, 7/16in ID x 9/16in OD; 50 Ft
- Mfr # 4441505
- Zoro # G914119505
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/16 in
Inside Dia.
7/16"
Outside Dia.
9/16"
Tube Color
Clear
Tube Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4441505
- Zoro #
- G914119505
- UPC #
- -
- Country of Origin
- United States
- Tube Color
- Clear
Dimensions
- Wall Thickness
- 1/16 in
- Inside Dia.
- 7/16"
- Outside Dia.
- 9/16"
- Tube Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.