Freezer Rack, for 3in Box, SS
Mfr # RFE433A
Zoro # G5434390
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Handles
For Use With
3 in Boxes
Type
Stainless Steel Side Access (4 in x 3 in) - Holds (12) Boxes
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFE433A
Zoro #
G5434390
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/2 in
Overall Length
21 5/8 in
Details
Item
Freezer Rack
Includes
Handles
For Use With
3 in Boxes
Type
Stainless Steel Side Access (4 in x 3 in) - Holds (12) Boxes
Material
Stainless Steel
Accesory Type
Freezer Rack
Product Type
Freezer Rack
Description
Freezer Rack, Stainless Steel, Holds (12) Boxes, Side Access 4 In. x 3 In., For Use With 3 In. Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.