FreezerRack, 5-1/2"W, SS
- Mfr # R9684A
- Zoro # G5434339
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Locking Rods
For Use With
(96) to (384) Well Microtiter Plates
Type
Stainless Steel (22 in L x 9-3/16 in H x 5-1/2 in D) Side Access (84) with Lids to (96) without Lids
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9684A
- Zoro #
- G5434339
- UPC #
- -
- Country of Origin
- China
- Includes
- Locking Rods
- For Use With
- (96) to (384) Well Microtiter Plates
- Type
- Stainless Steel (22 in L x 9-3/16 in H x 5-1/2 in D) Side Access (84) with Lids to (96) without Lids
- Item
- Freezer Rack
- Material
- Stainless Steel
- Product Type
- Freezer Rack
- Compatible Product Type
- Upright Freezer
- Compatible Manufacturer Model Number
- Freezers with Right- or Left-Handed Doors
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 22 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Description
Freezer Rack, Stainless Steel, 22 In. L x 9-3/16 In. H x 5-1/2 In. D, Side Access (84) with Lids to (96) without Lids, For Use With (96) to (384) Well Microtiter Plates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.