Shop COLE PARMER
See all product information
Create Account
FreezerRack, 5-1/2"W, SS
- Mfr # UFMX-642
- Zoro # G5434138
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Locking Rods
Type
Stainless Steel - Holds (24) Boxes
For Use With
(1) Mictrotube Box
Overall Length
21 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFMX-642
- Zoro #
- G5434138
- UPC #
- -
- Country of Origin
- China
- Includes
- Locking Rods
- Type
- Stainless Steel - Holds (24) Boxes
- Item
- Freezer Rack
- For Use With
- (1) Mictrotube Box
- Material
- Stainless Steel
- Product Type
- Freezer Rack
- Compatible Manufacturer Model Number
- Freezers with Right- or Left-Handed Doors
- Compatible Product Type
- Upright Freezer
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 21 1/4 in
- Wire Rope Length
- 21 1/4 in
- Length
- 21 1/4 in
Description
Freezer Rack, Stainless Steel, Holds (24) Boxes, For Use With (1) Mictrotube Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.