Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Histology Mount

  • Mfr # FB-200-115

  • Zoro # G312936896


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Aluminum
Capacity
2.5 L
Temperature Accuracy
+/-0.5 Degrees C
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-200-115
Zoro #
G312936896
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
13 in
Overall Width
13 in
Overall Height
5 1/2 in

Details

Item
Tissue Float Bath
Color
White
Housing Material
Aluminum
Capacity
2.5 L
Temperature Accuracy
+/-0.5 Degrees C
Voltage
115V AC
Temperature Control
Yes
Temperature Setting - Maximum
158 Degrees F
Interior Material
PTFE
Temperature Setting - Minimum
86 Degrees F
Housing Finish
Powder Coated
Plug Style
UK
Product Type
Tissue Float Bath
Standards
CE

Description

Histology Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.