This item is Discontinued.

Cole Parmer Litesafe II Centrifuge Tubes, 50ml, 50/PK 163246

Litesafe II Centrifuge Tubes, 50ml, 50/PK (Discontinued)

  • Mfr # 163246
  • Zoro # G804971763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163246
Zoro #
G804971763
UPC #
-
Country of Origin
China

Description

Black color polypropylene tubes and caps provide superior protection for light sensitive samples. Unlike amber tinted tubes, these products are completely opaque, therefore protecting even the most light sensitive compounds and eliminate the inconvenience of wrapping tubes in aluminum foil. They are ideal for use with fluorescent probes or ethidium bromide. Disposable polypropylene tubes are supplied with screw caps that have recessed HDPE lids to prevent leaking. Frosted writing surface allows for permanent identification and labeling. Tubes can be stored at temperatures as low as €“100°. Items are DNase/RNase and Pyrogen free and are sterile.
SterileMaximum Centrifuge Speed: 10,000xgRNase, DNase FreeDisposable polypropylene tubes supplied with screw caps that have recessed HDPE lids to prevent leakingFrosted writing surface allows for permanent identification and labelingTubes can be stored at temperatures as low as €“100°Shipping Weight: 1.45 lbs
Shipping Dimensions: 13.00 x 18.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.