Luer to Plug Fitting, Straight Adapter, CrystalVu, Cleanroom, Lrg Bore Female Luer; 10PK

  • Mfr # LBLF-PCVU-QC

  • Zoro # G114209211


product price:  $17.39
/pk 10, $1.74/ea

Key Features

Basic Pipe Fitting Shape
Straight
Material
CrystalVu
Includes
Luer to Plug Fitting, Straight Adapter, CrystalVu™, Cleanroom, Lrg Bore Female Luer; 10/Pk
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBLF-PCVU-QC
Zoro #
G114209211
UPC #
-
Country of Origin
United States

Details

Basic Pipe Fitting Shape
Straight
Material
CrystalVu
Includes
Luer to Plug Fitting, Straight Adapter, CrystalVu™, Cleanroom, Lrg Bore Female Luer; 10/Pk
Color
Natural

Description

Cole-Parmer Luer to Plug Fitting, Straight Adapter, CrystalVu, Cleanroom Packed, Large Bore Female Luer; 10/Pk


  • Tightlygrips the tubing
  • PVC-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.