
Luer to Plug Fitting, Straight Adapter, Polypropylene, Cleanroom, Female Luer with Tether; 10PK
Mfr # LF-PTPP-QC
Zoro # G714205699
product price: $5.29
/pk 10, $0.53/eaSold in multiples of 2 for $10.58
Key Features
Basic Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Shape
Straight
Color
Natural
Special Features
Forms a leak-free luer connection, PVC-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-PTPP-QC
Zoro #
G714205699
UPC #
-
Country of Origin
United States
Details
Basic Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Shape
Straight
Color
Natural
Special Features
Forms a leak-free luer connection, PVC-free
Description
Cole-Parmer Luer to Plug Fitting, Straight Adapter, Animal-Derivative-Free Polypropylene, Cleanroom Packed, Female Luer with Tether; 10/Pk
- Forms a leak-free luer connection
- PVC-free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.