This item is Discontinued.

Cole Parmer Mechanical Convection Incubator 111004

Mechanical Convection Incubator (Discontinued)

  • Mfr # 111004
  • Zoro # G411471380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111004
Zoro #
G411471380
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
15 3/8 in
Overall Width
23 5/8 in
Overall Depth
15 3/8 in
Interior Height
15 in
Probe Port Size
3/8 in
Interior Depth
15 in
Interior Width
17 3/4 in

Details

Incubator Type
Plant Growth
Item
Incubator
Convection Type
Forced Air
Includes Alarm
No
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Programmable
No
Door Insulation Material
Not Insulated
Display Type
Digital
Frequency
60 Hz
Number of Shelves
0
Color
Clear
Temperature Setting - Maximum
60 Degrees C
Refrigerated
Non-Refrigerated
Temperature Uniformity
+/-0.3 Degrees C
Temperature Setting - Minimum
Ambient +5 Degrees C
Standards
CE
Capacity
2.1 cu ft
Includes Probe Port
Yes
Voltage
120V AC
Includes
Analog Control
Product Type
Incubator

Description

Incubator, Incubator Type Plant Growth, Overall Height 15 3/8 in, Overall Width 23 5/8 in, Overall Depth 15 3/8 in, Convection Type Forced Air, Number of Shelves 0, Includes Analog Control, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.