
Mini-Time Controller
Mfr # 810030
Zoro # G316556304
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Application
Time Control
Height
3.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Type
Timers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810030
Zoro #
G316556304
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.5 in
Length
4 in
Width
2 in
Details
Body Material
Plastic
Item
Electronic Timer
Application
Time Control
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Type
Timers
Product Form
Mini-Time Controller
Includes
Certificate Of Calibration And Battery
Description
Versatile and economical controller may be programmed to turn equipment on and off at any minute of any day. A fail-safe memory permits programming 14 different switchings per day. They may be allocated over four separate weekly programs for up to 196 switchings per week. Random function automatically turns the controller on and off at random intervals. Schedule an entire week with the press of a few buttons. Switches located on the front panel control the entire operation. The Outlet Controller will turn equipment on and off in intervals as short as 1 minute or as long as 168 hours. Turn an instrument on today and off a week later. The AM/PM day programs allow repeating the same cycle every day of the week, weekdays only, weekends only, or any selected days.A manual override permits equipment to be switched on or off without disturbing the program. Program and clock times are maintained by a backup battery in the event of an electrical outage. Brilliant, 1/2-inch-high LCD shows the time-of-day, day, and event number.To assure accuracy an individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST National Institute of Standards and Technology. Display: 1/2 Inch LCD Rated: CSA and NTRL-C rated Accuracy: 0.01% Controls equipment: 125 VAC, 50/60 Hz, 15 amps, 1850 watts Dimensions: ABS plastic case is 2 x 4 x 3 1/2 Inches Weight: 5 1/2 Ounces Batteries: IncludedShipping Weight: 1 lbsShipping Dimensions: 3.25 x 4.25 x 2.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.