Zoro Homepage

Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4in ID

  • Mfr # GM64ASA

  • Zoro # G214185507


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Body Material
Nylon
Inside Dia. (In.)
1/4"
Specific Pipe Fitting Shape
Straight
Includes
Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID
Color
Black/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM64ASA
Zoro #
G214185507
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
1/4"

Details

Body Material
Nylon
Specific Pipe Fitting Shape
Straight
Includes
Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4" ID
Color
Black/Natural

Description

Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 1/4in ID
  • Prevents backflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.