
Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 1/4in ID
Mfr # GM64PFA
Zoro # G614185497
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Body Material
Polypropylene
Color
Natural
Inside Dia. (In.)
VitonĀ® diaphragm, 1/4"
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 1/4" ID
Specific Pipe Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM64PFA
Zoro #
G614185497
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
VitonĀ® diaphragm, 1/4"
Details
Body Material
Polypropylene
Color
Natural
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 1/4" ID
Specific Pipe Fitting Shape
Straight
Description
Cole-Parmer Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 1/4in ID
- Prevents backflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.