Zoro Homepage

Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 1/8in ID

  • Mfr # GM32PFA

  • Zoro # G114185478


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Body Material
Polypropylene
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 1/8" ID
Color
Natural
Specific Pipe Fitting Shape
Straight
Inside Dia. (In.)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM32PFA
Zoro #
G114185478
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
1/8"

Details

Body Material
Polypropylene
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 1/8" ID
Color
Natural
Specific Pipe Fitting Shape
Straight

Description

Cole-Parmer Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 1/8in ID
  • Prevents backflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.