Zoro Homepage

Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 3/16in ID

  • Mfr # GM47PFA

  • Zoro # G914185487


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Body Material
Polypropylene
Color
Natural
Specific Pipe Fitting Shape
Straight
Inside Dia. (In.)
VitonĀ® diaphragm, 3/16"
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 3/16" ID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM47PFA
Zoro #
G914185487
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
VitonĀ® diaphragm, 3/16"

Details

Body Material
Polypropylene
Color
Natural
Specific Pipe Fitting Shape
Straight
Includes
Miniature Check Valve, Polypropylene Housing, VitonĀ® diaphragm, 3/16" ID

Description

Cole-Parmer Miniature Check Valve, Polypropylene Housing, Viton diaphragm, 3/16in ID
  • Prevents backflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.