Moisture Balance
Mfr # 1010042
Zoro # G911248529
product price: $4,538.99
/ea
Free Shipping & Returns
Key Features
Drying Chamber Width
4 3/4 in
Drying Mechanism
Infrared
Overall Height
7 5/8 in
Features
Connection with Peripheral Device External Calibration, Displays and Prints in (11) Languages, Needs GLP Function Quickly Diagnoses Weighing Errors, Programmable
Includes
IR Sensors, USV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010042
Zoro #
G911248529
UPC #
-
Country of Origin
Poland
Dimensions
Drying Chamber Width
4 3/4 in
Overall Height
7 5/8 in
Drying Chamber Height
3/4 in
Overall Width
8 1/8 in
Scale Depth
13 1/8 in
Scale Height
7 5/8 in
Overall Length
13 1/8 in
Drying Chamber Depth
4 3/4 in
Scale Width
8 1/8 in
Pan Diameter
3 1/2 in
Details
Item
Moisture Balance
Drying Mechanism
Infrared
Features
Connection with Peripheral Device External Calibration, Displays and Prints in (11) Languages, Needs GLP Function Quickly Diagnoses Weighing Errors, Programmable
Includes
IR Sensors, USV
Display Type
Touchscreen
Moisture Measurement Repeatability
+/- 0.01 % to +/- 0.05 %
Interface
Ethernet, RS-232, USB, WiFi
Maximum Capacity
50 g
Readability
0.0001 g
Drying Temperature - Maximum
160 Degrees C
Product Type
Moisture Analyzer
Drying Temperature - Minimum
160 Degrees C
Description
Moisture Balance, Readability 0.0001 g, Moisture Measurement Accuracy Not Applicable, Platform Material Not Applicable, Overall Height 7 5/8 in, Overall Length 13 1/8 in, Overall Width 8 1/8 in, Moisture Measurement Repeatability +/- 0.01 Percent to +/- 0.05 Percent, Warm-Up Time Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.