Pestle, PK100
Mfr # 4446819
Zoro # G111363343
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Capacity
1.5 mL
Pestle Length
3 in
Tube Material
Plastic
Product Type
Pestle
Pestle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4446819
Zoro #
G111363343
UPC #
-
Country of Origin
China
Dimensions
Pestle Length
3 in
Details
Item
Pestle
Capacity
1.5 mL
Tube Material
Plastic
Product Type
Pestle
Pestle Material
Plastic
Description
Pestle, Capacity 1.5 mL, Tube Material Plastic, Pestle Material Plastic, Pestle Length 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.