PFA Tubing, 1/2in ID x 9/16in OD; 50 Ft

  • Mfr # PFA-500X562-CP

  • Zoro # G114118445


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PFA
Outside Dia.
9/16"
Inside Dia.
1/2"
Wall Thickness
1/32"
Tube Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFA-500X562-CP
Zoro #
G114118445
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9/16"
Inside Dia.
1/2"
Wall Thickness
1/32"
Tube Length
50 ft

Details

Tube Material
PFA
Tube Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.