
PFA Tubing, 3/32in ID x 5/32in OD; 50 Ft
Mfr # PFA-093X156-CP
Zoro # G414118442
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PFA
Outside Dia.
5/32"
Inside Dia.
3/32"
Wall Thickness
1/32"
Tube Length
50 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFA-093X156-CP
Zoro #
G414118442
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5/32"
Inside Dia.
3/32"
Wall Thickness
1/32"
Tube Length
50 ft
Details
Tube Material
PFA
Tube Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.