PFA Tubing, 7/16in ID x 1/2in OD; 50 Ft

  • Mfr # PFA-437X500-CP

  • Zoro # G514118434


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PFA
Outside Dia.
1/2"
Inside Dia.
7/16"
Wall Thickness
1/32"
Tube Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team