
Cole-Parmer
Platinum-Cured Silicone Tubing, 50 Shore A, 1/16in ID x 3/16in OD; 50 Ft
Mfr # PLTS-LH-063X187-CP
Zoro # G314118436
product price: $118.99
/eaKey Features
- Material Platinum-Cured Silicone
- Wall Thickness 1/16"
- Inside Dia. 1/16"
- Outside Dia. 3/16"
- Tube Length 50 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Cole-Parmer
- MFR # PLTS-LH-063X187-CP
- Zoro # G314118436
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Wall Thickness | 1/16" |
Inside Dia. | 1/16" |
Outside Dia. | 3/16" |
Tube Length | 50 ft |
Details
Material | Platinum-Cured Silicone |
Tube Color | Clear |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.