Platinum-Cured Silicone Tubing, 61 Shore A, 1/4in ID x 1/2in OD; 50 Ft

  • Mfr # PLTS-65-250X500-CP

  • Zoro # G414118480


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Material
Platinum-Cured Silicone
Wall Thickness
1/8"
Inside Dia.
1/4"
Outside Dia.
1/2"
Tube Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLTS-65-250X500-CP
Zoro #
G414118480
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/8"
Inside Dia.
1/4"
Outside Dia.
1/2"
Tube Length
50 ft

Details

Material
Platinum-Cured Silicone
Tube Color
Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.