Port Disk Luer Fitting, Engage 8402, No Dimples, Cleanroom, Female Luer; 10PK

  • Mfr # PND-LF E8402-QC

  • Zoro # G814209221


product price:Ā  $20.15
/pk 10, $2.01/ea

Key Features

Basic Pipe Fitting Shape
Disk
Material
Engage 8403
Includes
Port Disk Luer Fitting, Engageā„¢ 8402, No Dimples, Cleanroom, Female Luer; 10/Pk
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PND-LF E8402-QC
Zoro #
G814209221
UPC #
-
Country of Origin
United States

Details

Basic Pipe Fitting Shape
Disk
Material
Engage 8403
Includes
Port Disk Luer Fitting, Engageā„¢ 8402, No Dimples, Cleanroom, Female Luer; 10/Pk
Color
Translucent

Description

Cole-Parmer Port Disk Luer Fitting, Engage 8402, No Dimples, Cleanroom Packed, Female Luer; 10/Pk


  • Flexible, smooth flat base for easy attachment
  • PVC-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.