
Port Disk Threaded Fitting, Polypropylene, Cleanroom, 38-400 1in Thread; 10PK
Mfr # PD38-400PP-QC
Zoro # G514205707
product price: $24.19
/pk 10, $2.42/eaKey Features
Basic Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Shape
Disk
Tube Inside Dia.
1"
Color
Natural
Special Features
ideal for powders and high viscosity fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD38-400PP-QC
Zoro #
G514205707
UPC #
-
Country of Origin
United States
Dimensions
Tube Inside Dia.
1"
Details
Basic Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Shape
Disk
Color
Natural
Special Features
ideal for powders and high viscosity fluid
Description
Cole-Parmer Port Disk Threaded Fitting, Polypropylene, Cleanroom Packed, 38-400 1in Thread; 10/Pk
- Ideal for powders and high viscosity fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.