Shop COLE PARMER
See all product information
Create Account
PVC Fuel and Lubricant Tubing, Yellow, 3/8in ID x 1/2in OD; 25 Ft
- Mfr # 40401225
- Zoro # G314118467
product price:Â
$
99.59
/ea
Key Features
Tube Material
PVC
Inside Dia.
3/8"
Outside Dia.
1/2"
Wall Thickness
1/16 in
Tube Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40401225
- Zoro #
- G314118467
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- PVC
- Tube Color
- Yellow
- Features
- Resist hydrocarbons, avoid swelling, and reduce cracking
Dimensions
- Inside Dia.
- 3/8"
- Outside Dia.
- 1/2"
- Wall Thickness
- 1/16 in
- Tube Length
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.