Shop COLE PARMER
See all product information
Create Account
Stirrer Control Unit
- Mfr # 84003-81
- Zoro # G5525686
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Plate Material
Glass
Overall Height
1.4 in
Overall Length
4.3 in
Load Capacity - Metric
1 L
Amps
0.02 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84003-81
- Zoro #
- G5525686
- UPC #
- -
- Country of Origin
- China
- Plate Material
- Glass
- Load Capacity - Metric
- 1 L
- Amps
- 0.02 A
- Number of Stirring Positions
- 1
- Variable Speed
- No
- Display
- Digital
- Plug Style - Lab Equipment
- Standard
- Plate Shape
- Square
- Speed Range
- 100 to 1500 rpm
- Operating Temp. Range
- 5 Degrees to 40 Degrees C
- Item
- Stirrer Control Unit
- Includes Timer
- Yes
- Voltage
- 100 to 240
- Watts
- 1 W
- Product Type
- Stirrer Control Unit
- Includes
- Power Cord and AC Adapter
Dimensions
- Overall Height
- 1.4 in
- Overall Length
- 4.3 in
- Overall Width
- 4.3 in
- Plate Width
- 4.3 in
- Plate Length
- 4.8 in
Description
Stirrer Control Unit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.