Zoro Homepage

Three Channel Traceable Alarm Timer

  • Mfr # 815000

  • Zoro # G216554974


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Product Type
Timers
Product Form
Channel Timer
Application
3 Channel Timer
Series
Traceable
Includes
Traceable Certificate, Abs Chemical Resistant Plastic Case And Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815000
Zoro #
G216554974
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
2.25 in
Length
3 in

Details

Product Type
Timers
Product Form
Channel Timer
Application
3 Channel Timer
Series
Traceable
Includes
Traceable Certificate, Abs Chemical Resistant Plastic Case And Battery
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Three Channel Traceable Alarm Timer
Material
Abs Chemical Resistant Plastic Case
Color
White

Description

The ultimate user-friendly timer - The ultimate user-friendly timer fulfills every labs timing needs. Displays three different times simultaneously, counts up/down, and alarms. Also functions as a stopwatch and a time-of-day clock displaying time to the second. Quartz-crystal accuracy is 0.001%. Four rubber feet keep the timer off a wet bench. Triple Display, Up to Three Tests simultaneously - Three different tests may be run at the same time using the three-line display. Channels may be started individually or simultaneously. Timer can concurrently signal the duration of incubating, heating, and cooling. Program each channel from 1 second to 99 hours, 59 minutes, and 59 seconds. When zero is reached, an alarm sounds, a TIMES UP message flashes on the display, and timer begins counting up. Adjustable alarm volume and duration - Adjustable alarm volume allows setting the timer to high for noisy areas or low for quiet environments. Alarm may be set to silence automatically after 1 minute or to sound continuously until turned off. The continuous setting makes certain that an alarm is never missed. Memory recall - Memories return the display to the previously programmed time at the touch of a key. In the stopwatch mode, the timer counts up from zero. For increased flexibility, the display allows simultaneous up and down timing on different channels. Unlimited number of time-outs may be taken.Color: White # Channels/zones: 3 Timing Capacity: 99 hours, 59 minutes, 59 secondsTiming Accuracy: 0.001% accuracy Timing Resolution: 1 second Additional Functions: time in/out, memories, alarm, clock, adjustable alarm duration/volume Memory: Yes Count Up/Count Down: count up/down Dimensions: 3-1/4x3x1 Weight: 3 ounces A/C Plug Y/N: NoTraceable: YesSupplied With: Traceable Certificate, ABS chemical resistant plastic case and battery.Shipping Weight: 0.25 lbsShipping Dimensions: 3.50 x 3.50 x 1.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.