TPE Tubing, Black, 1/2in ID x 3/4in OD; 25 Ft

  • Mfr # 902025BK

  • Zoro # G214119502


product price:Ā  $96.79
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic ElastomersĀ 
Inside Dia.
1/2"
Outside Dia.
3/4"
Wall Thickness
1/8"
Tube Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902025BK
Zoro #
G214119502
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2"
Outside Dia.
3/4"
Wall Thickness
1/8"
Tube Length
25 ft

Details

Tube Material
Thermoplastic ElastomersĀ 
Tube Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.