TPE Tubing, Black, 1/8in ID x 3/8in OD; 25 Ft

  • Mfr # 9092725BK

  • Zoro # G814119391


product price:  $41.89
/ea

Key Features

Tube Material
Thermoplastic Elastomers 
Inside Dia.
1/8"
Outside Dia.
3/8"
Wall Thickness
1/8"
Tube Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9092725BK
Zoro #
G814119391
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8"
Outside Dia.
3/8"
Wall Thickness
1/8"
Tube Length
25 ft

Details

Tube Material
Thermoplastic Elastomers 
Tube Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.