TPE Tubing, Black, 3/16in ID x 3/8in OD; 25 Ft

  • Mfr # 900425BK

  • Zoro # G114119398


product price:  $32.99
/ea

Key Features

Tube Material
Thermoplastic Elastomers 
Inside Dia.
3/16"
Outside Dia.
3/8"
Wall Thickness
3/16"
Tube Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900425BK
Zoro #
G114119398
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16"
Outside Dia.
3/8"
Wall Thickness
3/16"
Tube Length
25 ft

Details

Tube Material
Thermoplastic Elastomers 
Tube Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.