
Traceable pH Buffer Standards, 10.012 pH Value, 6 Single Use 100ml Containers, 6PK
Mfr # 844289
Zoro # G416560324
product price: $50.99
/pk 6, $8.50/eaKey Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
600 ML
Size
10.012pH Value
Includes
Traceable Certificate Of Calibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
844289
Zoro #
G416560324
UPC #
-
Country of Origin
Unknown
Dimensions
Size
10.012pH Value
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
600 ML
Includes
Traceable Certificate Of Calibration
Item
Traceable pH Buffer Standards, 10.012 pH Value, 6 Single Use 100ml Containers
Description
Traceable pH Buffers provide the most precise accuracy available, ± 0.010 pH @ 25°C. These buffers have a Certified Reference Materials Classification and meet all Federal, State and local requirements to provide exact calibration results with all pH meters. Each buffer is supplied with an individual and serialized Traceable Certificate of Calibration. Convenient 100ml single use containers eliminate the need for long term storage.Shipping Weight: 1 lbsShipping Dimensions: 5.50 x 5.50 x 6.75Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.