Zoro Homepage

Traceable pH Buffer Standards, 7.416 pH Value, 6 Single Use 100ml Containers, 6PK

  • Mfr # 844285

  • Zoro # G316560363


product price: $50.99
/pk 6, $8.50/ea

Key Features

Size
7.416pH Value
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Traceable Certificate Of Calibration
Capacity
600 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844285
Zoro #
G316560363
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7.416pH Value

Details

Item
Traceable pH Buffer Standards, 7.416 pH Value, 6 Single Use 100ml Containers
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Traceable Certificate Of Calibration
Capacity
600 ML

Description

Traceable pH Buffers provide the most precise accuracy available, ± 0.010 pH @ 25°C. These buffers have a Certified Reference Materials Classification and meet all Federal, State and local requirements to provide exact calibration results with all pH meters. Each buffer is supplied with an individual and serialized Traceable Certificate of Calibration. Convenient 100ml single use containers eliminate the need for long term storage.Shipping Weight: 1 lbsShipping Dimensions: 5.50 x 5.50 x 6.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.