Shop COLEMAN

2000015160 8 Foot High Pressure Extension Hose

  • Mfr # 200543

  • Zoro # G903719129


product price:  $63.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200543
Zoro #
G903719129
UPC #
-
Country of Origin
United States

Description

Colman Company Recently Acquired by the Aero Corporation located in the Chicago area, is the leading innovator of premium, air-filled products and camping gear. As the leader, Coleman continually strives to provide unique, quality, products and accessories that deliver superior levels of convenience, comfort, durability, and style. We produce a wide range of products designed for both indoor and outdoor use. Features
  • Length - 8 ft.
  • High Pressure Extension Hose.
  • Attaches To Distribution Tree.
  • Propane Tree Or Bulk Adaptor For Use With Regulated Propane Appliances.
  • Dimension - 2.6 L x 7 W x 10.75 H in.
  • Item Weight - 1.1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.