Shop COLEMAN
See all product information
Create Account
20A104 No. 20 Standard Tie Mantle - 2 Pack
- Mfr # 215605
- Zoro # G203999498
product price:Â
$
10.79
/ea
Key Features
Outdoor Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215605
- Zoro #
- G203999498
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Tie Mantle
- Outdoor Use
- Yes
Description
Colman Company Recently Acquired by the Aero Corporation located in the Chicago area, is the leading innovator of premium, air-filled products and camping gear. As the leader, Coleman continually strives to provide unique, quality, products and accessories that deliver superior levels of convenience, comfort, durability, and style. We produce a wide range of products designed for both indoor and outdoor use. Features
- 2 Pack.
- No. 20 Standard Tie Mantle.
- Fits Lantern Models No.222, No. 226, No. 229 & No. 3022.
- Dimension - 6 L x 4 W x 0.5 H x in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.